Shop All Furniture Covers
Classic Accessories
Madrona RainProof Deep Seated Patio Loveseat Cover, 88"x40"x31"
Mfr # 55-744-046601-RT
Zoro # G7291921
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Length 90 in
- Color Dark Cocoa
- Material Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
- Cover Dimensions 88 in W x 40 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-744-046601-RT
- Zoro # G7291921
- UPC # 052963028126
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 42 in |
Length | 90 in |
Cover Dimensions | 88 in W x 40 in D x 31 in H |
Height | 34 in |
Size | 88 in W x 40 in D x 31 in H |
Details
Item | Cover,Loveseat,Large,Deep Seatd Patio |
Color | Dark Cocoa |
Material | Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester |
Description
Cover,Loveseat,Large,Deep Seatd Patio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Deck 60" Rear Discharge 0" x0" x0" (A-795781)
- MTD Kit-Blade Adapter (753-0609)
- KOHLER Air Filter and Pre-Cleaner Kit (47 883 01-S1)
- MTD Cable-Control 46 (946-1131)
- CLASSIC ACCESSORIES Madrona Waterproof Deep Seated Patio Loveseat Cover, 60"x40"x32" (56-317-026601-RT)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Henna, 18"x18" (62-005-HHENNA-EC)
- CLASSIC ACCESSORIES Veranda Steamer Chaise/Deck Chair Cover, 65"x25" (55-583-141501-00)
- CLASSIC ACCESSORIES Veranda Large Lounge Chair Cover, 37"x38", 4PK (70912-4PK)
- CLASSIC ACCESSORIES Ravenna Round Air Conditioner Cover, Grey, 34"x34" (55-176-015101-EC)
- CLASSIC ACCESSORIES Round Table & Chair Set Cover With Umbrella Hole - Medium, Brown (CL57478)
- CLASSIC ACCESSORIES Ravenna BBQ Grill Cover for Island with Left/Right Grill Head, 98 in.W (56-485-055101-EC)
- Classic Accessories Patio Furniture