Shop All Furniture Covers
Classic Accessories
Madrona RainProof Deep Seated Patio Loveseat Cover, 76"x40"x31"
Mfr # 55-743-036601-RT
Zoro # G7292612
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Length 78 in
- Color Dark Cocoa
- Material Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
- Cover Dimensions 76 in W x 40 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-743-036601-RT
- Zoro # G7292612
- UPC # 052963028119
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 42 in |
Length | 78 in |
Cover Dimensions | 76 in W x 40 in D x 31 in H |
Size | 76 in W x 40 in D x 31 in H |
Height | 34 in |
Details
Item | Cover,Med,Deep Seated Patio Loveseat |
Color | Dark Cocoa |
Material | Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester |
Description
Cover,Med,Deep Seated Patio Loveseat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGROBRITE T5 54W 4Ft. Replacement 6400K Tubes, PK4 (FLT5464)
- RAIN BIRD Six Outlet Emitter, Red/Black, Plastic (MANIF2-1PK)
- BONIDE PRODUCTS Weed/Feed 15M Sq Ft Phase 2 (60425)
- JET STREAM Spray Gun, Aluminum/Plastic, Size 22" (SG-1700-22)
- CLASSIC ACCESSORIES Veranda Small Deep Seated Sofa/Loveseat Cover, 60"x42" (55-649-021501-00)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 42" (55-791-171501-00)
- CLASSIC ACCESSORIES Cover, Chair, Stackable Patio, Beige (78972)
- CLASSIC ACCESSORIES Cover, Chair, Adirondack, Beige (71932)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Porch Swing Cover, 56 x 25 x 32 in. (56-489-015101-EC)
- CLASSIC ACCESSORIES Ravenna Medium Patio Loveseat Cover, Grey, 78"x35" (55-150-035101-EC)
- CLASSIC ACCESSORIES Ravenna Double Adirondack Cover (56-263- (56-263-011501-EC)
- Classic Accessories Furniture Covers