Shop All Furniture Covers
Classic Accessories
Madrona RainProof Deep Seated Patio Loveseat Cover, 104"x40"x31"
Mfr # 55-745-056601-RT
Zoro # G7294091
original price:
$86.15
9% off
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Length 106 in
- Color Dark Cocoa
- Material Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
- Cover Dimensions 104 in W x 40 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-745-056601-RT
- Zoro # G7294091
- UPC # 052963028133
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 42 in |
Length | 106 in |
Cover Dimensions | 104 in W x 40 in D x 31 in H |
Height | 31 in |
Size | 104 in W x 40 in D x 31 in H |
Details
Item | Cover,XL,Deep Seatd Patio Loveseat |
Color | Dark Cocoa |
Material | Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester |
Description
Cover,XL,Deep Seatd Patio Loveseat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER BioAdvanced Complete Insect Killer Liquid 32 oz (700001A)
- READY HOT Polished Chrome Hot and Cold Water Faucet for Water Tanks, Includes Safety Lock (42-RH-F560-CH)
- SEM PRODUCTS TRIM BLACK 13-OZ AEROSOL-EA (SE39143)
- DIVERSIFIED SPACES Water Jug, 2-1/2 gal., Rectangular (100118)
- CLASSIC ACCESSORIES Madrona Waterproof Deep Seated Patio Loveseat Cover, 60"x40"x32" (56-317-026601-RT)
- CLASSIC ACCESSORIES 96" x 19" Motorcycle Cover (65-036-040401-RT)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 125"x125"x36", Dark Cocoa (56-321-046601-RT)
- CLASSIC ACCESSORIES Veranda Patio Furniture Cover, 102"x72" (55-467-011501-00)
- CLASSIC ACCESSORIES Classic Accessories 8009861 Brown Polyester Coffee Table Cover; 18 x 25 x 48 in. (8009861)
- CLASSIC ACCESSORIES Ravenna Large Patio Loveseat Cover, 90"x35" (55-151-045101-EC)
- CLASSIC ACCESSORIES Montlake Rectangle Lounge Seat Cushion Slipcover, 25"x23" (60-317-015501-RT)
- Classic Accessories Furniture Covers