Shop All Furniture Covers
Classic Accessories
Madrona RainProof Deep Seated Patio Lounge Chair Cover, 38"x40"x31"
Mfr # 55-741-016601-RT
Zoro # G7295668
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 38 in
- Length 42 in
- Color Dark Cocoa
- Material Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-741-016601-RT
- Zoro # G7295668
- UPC # 052963028096
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 38 in |
Length | 42 in |
Cover Dimensions | 38 in W x 40 in D x 31 in H |
Height | 32 in |
Size | 38 in W x 40 in D x 31 in H |
Details
Item | Cover,Chair,Deep Seatd Lounge |
Shape | Square |
Color | Dark Cocoa |
Material | Main Body: 100% Woven Polyester with laminated backing, Hem Casing: 100% Woven Polyester |
Description
Cover,Chair,Deep Seatd Lounge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET IHI Ignition Key fits Excavator Skid Steer Tracked Loader Heavy Equipment #5080 (ELI80-0102)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUV1)
- MTD Axle Assy-Lh Short (983-0127)
- IGLOO Cooler Marine 54 Qt Wht (44683)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Rectangular Coffee Table/Ottoman Cover 48 Inch, 49"x26" (55-751-016601-RT)
- CLASSIC ACCESSORIES Veranda Deep Seated Lounge Chair Cover, 42"x38", 4PK (55-412-011501-4PK)
- CLASSIC ACCESSORIES Veranda Prep Table Cover, Small (56-308-021501-EC)
- CLASSIC ACCESSORIES Veranda Oversized Umbrella Storage Carrying Bag, 72"x67" (55-929-011501-00)
- CLASSIC ACCESSORIES Veranda Cover, Chair, High Back Patio, Antique Beige, 35"x28" (78932)
- CLASSIC ACCESSORIES Veranda X-Large Conversation Set Cover, 142"x72" (55-884-051501-00)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 80"x34"x32" (LCE803032)
- Classic Accessories Furniture Covers