Shop All Shears, Pruners & Loppers
Classic Accessories
LSP48 48 in. Tow Behind Lawn Sweeper
Mfr # VE138054
Zoro # G304067867
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # VE138054
- Zoro # G304067867
- UPC # 654204708981
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Features
- 48 in. Tow behind lawn sweeper
- 15 cuft capacity
- 1 in. Powder coated steel frame
- 3 full 10 in. Diameter brushes & rear dump action
- 10 in. Semi-pneumatic tires with aluminum hubs
- Yellow dichromate finished hardware, hitch pin included
- Height adjustment is spring loaded & can be reached from the seat of your tractor
- 30 minutes assembly time, gear ratio - 5 - 1.
- Dimension - 55.5 x 17 x 13.25 in.
- Item weight - 96 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Dee Bit with Normal Plate 5" (3291-5)
- GOOD LAND BEE SUPPLY Beekeeping Honey Comb Decapping Roller Dia 2-3/4 Inch, Width 2-1/2 Inch, OAL 9 Inch (GLUROLL)
- TEMPRESS Tempress 72027 Fish-On! Rod Holder with Side Mount - Black, Double Pack (72027)
- FOREMOST TARP 6 ft x 8 ft Tarp, Olive (60068)
- CLASSIC ACCESSORIES Weasel Small Nut Gatherer (VE2014428)
- CLASSIC ACCESSORIES Traditional Bypass Pruner (VE2522448)
- SEYMOUR MIDWEST Anvil Lopper, 20" Handle, Cushion Grip (41485)
- FISKARS Hedge Shear Power-Lever (391814-1011)
- JAMESON LS Series Pole Saw Landscape Kit, 18ft. Reach (LS-6PKG-6)
- RUGG 4 in. Carbon Steel Bypass Pruners (PB474A-B)
- SILKY SAWS Silky Bottom Pole for HAYATE 16ft Pole Saw (370-00-35)
- Classic Accessories Lawn & Garden Tools