Shop All Patio Cushions & Pillows
Classic Accessories
Lounge Chair Back Cushion Foam, No Color, 4" Thick
Mfr # 61-028-010928-RT
Zoro # G7534200
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 in W x 22 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 61-028-010928-RT
- Zoro # G7534200
- UPC # 00052963029765
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 25 in W x 22 in H x 4 in T |
Details
Item | Back Cushion Foam,No Clr,4" Thck Lounge |
Description
Back Cushion Foam,No Clr,4 In. Thck Lounge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water/Garden Leader Hose (CWH058-06MF)
- SCOTTS Disease-Ex Lwn Fungde 5M (37610C)
- CAMCO MARINE Fresh Water Hose 50' 5/8 Id (22793)
- CONTINENTAL Garden Hose, 3/4" ID x 50 ft., Black (CWH075-50-G)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 42"x18"x3" (62-014-HFERN-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 15 x 4 Inch, Antique Beige (62-065-BEIGE-EC)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Mushroom, 23"x20"x4" (62-025-MUSHRM-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- CLASSIC ACCESSORIES Water-Resistant 48x18x3" Patio Bench/Settee Cushion Cover, Mushroom (60-396-016401-RT)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Santa Fe Stripe (62-206-013401-EC)
- CLASSIC ACCESSORIES FadeSafe 80x26x3" Rectangle Patio Quilted Chaise Lounge Cushion, Spice (62-029-QSPICE-EC)
- Classic Accessories Outdoor Chairs