Shop All Patio Cushions & Pillows
Classic Accessories
Lounge Chair Back Cushion Foam, 4" Thick
Mfr # 61-047-010947-RT
Zoro # G7539073
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19 in W x 20 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 61-047-010947-RT
- Zoro # G7539073
- UPC # 00052963031782
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 19 in W x 20 in H x 4 in T |
Details
Item | Back Cushion Foam ,4" Thick Lounge |
Description
Back Cushion Foam ,4 In. Thick Lounge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Now Hiring Welders Banner Apply Inside Accepting Application Single Sided (B-30322)
- STROMBERG CARLSON BLACK ALUMINUM TREAD (EASY REPLACEMENT) W/END CAPS & SCREWS (8540-NTB)
- FROST KING Gutter Scoop, Black (GS316)
- MTD Cable-Throt/Choke (946-05145)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-389-016401-RT)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Light Charcoal, 48" x 18" x 3" (62-015-LCHARC-EC)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 42"x18"x3" (62-014-HFERN-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x25x5" Patio Seat Cushion Cover, Empire Blue (60-334-010501-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Chair Cushion Cover, Heather Henna, 44"LX20"WX3"T (60-436-016601-RT)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Santa Fe Stripe (62-206-013401-EC)
- CLASSIC ACCESSORIES Square Cushion Foam, No Color, 21"W x 21"D x 3"T (61-010-010910-RT)
- Classic Accessories Outdoor Chairs