Shop All Patio Cushions & Pillows
Classic Accessories
Lounge Back Cushion, Light Charcoal, 23" x 22" x 4"
Mfr # 62-040-LCHARC-EC
Zoro # G7299037
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 23 in W x 22 in H x 4 in T
- Color Light Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-040-LCHARC-EC
- Zoro # G7299037
- UPC # 052963041163
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 23 in W x 22 in H x 4 in T |
Details
Item | Lounge Back Cushion,Grey,23" x 22" x 4" |
Color | Light Charcoal |
Description
Lounge Back Cushion,Grey,23 In. x 22 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON #12 14 ga Scoop Shovel, Aluminum Blade, 29 in L Black/Hi-Visibility Green Fiberglass Handle (49755GRA)
- AGRI-FAB Agri-Fab 45-0409 50 lbs Push Spreader (45-0409)
- CHEW + HEAL Digestive Enzymes - 120 Chews (CH-DIGESTIVE-120)
- ANNIN FLAGMAKERS 5x8 Tough Tex US Flag (182008)
- CLASSIC ACCESSORIES Seat Cushion Foam, No Color, 5"Thickounge (61-018-010918-RT)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Navy (62-202-014601-EC)
- CLASSIC ACCESSORIES Storigami 72" x 21" Chaise Lounge Cushion, Antique Beige (60-518-010301-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 19 x 20 x 4 Inch, Heather Indigo (62-057-INDIGO-EC)
- CLASSIC ACCESSORIES Montlake Quilted Cushion Slipcover, Chamomile, 21" (60-462-016201-RT)
- CLASSIC ACCESSORIES Weekend 42" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN42183)
- CALIFONE Deluxe Soft Rocker, 28 x 17-1/2 x 33-7/8'', Blue (GSB0033-BL)
- Classic Accessories Patio Cushions & Pillows