Shop All Patio Cushions & Pillows
Classic Accessories
Lounge Back Cushion, Heather Indigo, 25" x 22" x 4"
Mfr # 62-028-INDIGO-EC
Zoro # G7298921
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Heather Indigo
- Size 25 in W x 22 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-028-INDIGO-EC
- Zoro # G7298921
- UPC # 052963036305
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 25 in W x 22 in H x 4 in T |
Details
Item | Lounge Back Cushion,Blue,25" x 22" x 4" |
Color | Heather Indigo |
Description
Lounge Back Cushion,Blue,25 In. x 22 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB 110 lb. capacity Broadcast Tow behind Spreader (45-0527)
- JACKS IMPORTS Blanket Clamp Large 6" (490)
- BRIGGS & STRATTON Oil Pressure Switch (841281)
- OREGON 12" Straight Premium Steel Blade Arborist Pruning/Cutting Hand Saw Tool with Scabbard Safety Sheath (600138)
- CLASSIC ACCESSORIES Ravenna Bench Cushion, Spice, 42"x18"x3" (62-014-SPICE-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 25 x 15 x 4 Inch, Heather Indigo (62-066-INDIGO-EC)
- CLASSIC ACCESSORIES Montlake Quilted Cushion Slipcover, Chamomile, 21" (60-462-016201-RT)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Navy, 2PK (62-118-015502-2PK)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 25"x25"x5" (62-020-SPICE-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 19 x 20 x 4 Inch, Heather Henna (62-057-HHENNA-EC)
- LIVING HEALTHY PRODUCTS Living Healthy Products AZ-74-1011-S Half Lumbar Roll Firm With Strap Sand (AZ_74_1011-S)
- Classic Accessories Outdoor Chairs