Shop All Patio Cushions & Pillows
Classic Accessories
Lounge Back Cushion, Heather Indigo, 23" x 22" x 4"
Mfr # 62-040-INDIGO-EC
Zoro # G7299000
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 23 in W x 22 in H x 4 in T
- Color Heather Indigo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-040-INDIGO-EC
- Zoro # G7299000
- UPC # 052963041156
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 23 in W x 22 in H x 4 in T |
Details
Item | Lounge Back Cushion,Blue,23" x 22" x 4" |
Color | Heather Indigo |
Description
Lounge Back Cushion,Blue,23 In. x 22 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-9X12)
- DB ELECTRICAL Hydraulic Hose 1/2" ID, 4000 Max PSI For Industrial Tractors; (3001-0107)
- SUN JOE Lower Handle Bar (AJ801E-99)
- BLACKSTONE GRIDDLE LID 22x28"" (5003)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Navy (62-202-014601-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-473-016701-2PK)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-024-HHENNA-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Mushroom (60-394-016401-RT)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Moon Rock (CMRBN54183)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 54 x 18 x 5", Khaki (62-200-015801-EC)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 59"x18"x3" (62-045-HFERN-EC)
- Classic Accessories Outdoor Chairs