Shop All Patio Cushions & Pillows
Classic Accessories
Lounge Back Cushion, Heather Indigo, 23" x 20" x 4"
Mfr # 62-025-INDIGO-EC
Zoro # G7298958
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Heather Indigo
- Size 23 in W x 20 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-025-INDIGO-EC
- Zoro # G7298958
- UPC # 052963036121
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 23 in W x 20 in H x 4 in T |
Details
Item | Lounge Back Cushion,Blue,23" x 20" x 4" |
Color | Heather Indigo |
Description
Lounge Back Cushion,Blue,23 In. x 20 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS Viton Pump Service Kit, 2/3 gal. Sprayer (182675)
- SIMPSON Spray Gun with M22 Hose Connection (80147)
- WEED WARRIOR TRIMMR BLADE YLW WW PK12 (70289)
- WOODLAND TOOLS 22" Regular Duty Hedge Shears (20-4001-100)
- CLASSIC ACCESSORIES Weekend 72" x 21" x 3" Outdoor Chaise Cushion, Straw (CSWCE72213)
- CLASSIC ACCESSORIES Montlake Chaise Lounge Cushion, Light Charcoal, 80"x26" (62-029-LCHARC-EC)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Moon Rock (CMRCH21193)
- CLASSIC ACCESSORIES Square Patio Seat Cushions, Navy Sedona Stripe, PK 2 (62-201-014602-2PK)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Spice, 21"x20"x4" (62-024-SPICE-EC)
- CLASSIC ACCESSORIES Rectangular Cushion Foam, 21"W x 19"D x 3"T (61-009-010909-RT)
- BETSY DRAKE Betsy Drake SN13215B 12 x 12 in. Block Island Sound - Quonochontaug; RI Nautical Map Small Corded Indoor & Outdoor Pillow (SN13215B)
- Classic Accessories Patio Cushions & Pillows