Shop All Patio Cushions & Pillows
Classic Accessories
Lounge Back Cushion, Heather Henna
Mfr # 62-025-HHENNA-EC
Zoro # G7299271
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Heather Henna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-025-HHENNA-EC
- Zoro # G7299271
- UPC # 052963036114
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 23 in W x 20 in H x 4 in T |
Details
Item | Lounge Back Cushion,Red |
Color | Heather Henna |
Description
Lounge Back Cushion,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Economy Fillable Canopy Weight Bags, Black, 4PK (U0067)
- OREGON Mower Blade (396-737)
- ILC Replacement Ezgo / Cushman / Textron Accelerator Pedal Molex Switch GAS RXV 2+2 2017 Golf Cart (ACCELERATOR PEDAL MOLEX SWITCH FOR GAS RXV 2+2 20)
- A.R. NORTH AMERICA Unloader, 7-7/32" H, Max. Flow 11 GPM (VHP39)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-024-HHENNA-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-474-016601-2PK)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Mushroom, 25"x22"x4" (62-028-MUSHRM-EC)
- CLASSIC ACCESSORIES Square Patio Seat Cushions, Navy Sedona Stripe, PK 2 (62-201-014602-2PK)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Grey, 21"x21"x5" (62-035-HGREY-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 23" x 20" x 4" (62-025-HGREY-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Grey (62-105-011003-SET)
- Classic Accessories Patio Cushions & Pillows