Shop All Patio Cushions & Pillows
Classic Accessories
Lounge Back Cushion, Heather Grey, 25" x 22" x 4"
Mfr # 62-028-HGREY-EC
Zoro # G7298748
product price: $55.05
/ea
$55.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 in W x 22 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-028-HGREY-EC
- Zoro # G7298748
- UPC # 052963036282
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 25 in W x 22 in H x 4 in T |
Details
Item | Lounge Back Cushion,Grey,25" x 22" x 4" |
Color | Heather Grey |
Description
Lounge Back Cushion,Grey,25 In. x 22 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Super Lute, 36", 82" Red Handle (56635)
- STENS Deck Roller For Cub Cadet Most Enforcer, Tank, Z-Force Series Mowers 1000385 (210-310)
- WESTWARD Snow Shovel, 43 1/4 in Wood D-Grip Handle, Poly Blade Material, 30 in Blade Width (46MP80)
- SONGBIRD ESSENTIALS Songbird Essentials SEIA13921 Seed Hoop 30 in (SEIA13921)
- CLASSIC ACCESSORIES Weekend 48" x 18" x 3" Outdoor Bench Cushion, Cedarwood (CCWBN48183)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Bench/Settee Cushion, Empire Blue (62-014-EMBLUE-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Dark Taupe (60-425-015101-RT)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Green, 18" Dia (62-003-HFERN-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chair Cushion, Heather Fern (62-055-HFERN-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Antique Beige (62-109-010303-SET)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Ruby Mosaic, PK2 (DCRBCH19195-2PK)
- Classic Accessories Patio Furniture