Shop All Patio Cushions & Pillows
Classic Accessories
Lounge Back Cushion, Heather Grey, 19" x 20" x 4"
Mfr # 62-047-HGREY-EC
Zoro # G7298879
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19 in W x 20 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-047-HGREY-EC
- Zoro # G7298879
- UPC # 052963041378
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 19 in W x 20 in H x 4 in T |
Details
Item | Lounge Back Cushion,Grey,19" x 20" x 4" |
Color | Heather Grey |
Description
Lounge Back Cushion,Grey,19 In. x 20 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Deflector, Black (1705449SM)
- STENS K478 Kenda Tire, 15 X 5.00-6, 2-Ply 160-689 (160-689)
- ZORO SELECT Insulated Extension Lance, 48 In, 5000 psi (AL325X)
- XPOSE SAFETY 12 ft x 12 ft Heavy Duty Tarp, Black (BMT-1212-X)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 19" (60-388-016401-RT)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Mint Marine Chevron, 2PK (DCMMCH19195-2PK)
- CLASSIC ACCESSORIES Lounge Back Cushion, Light Charcoal, 23" x 22" x 4" (62-040-LCHARC-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Grey (62-105-011003-SET)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 19 x 20 x 4 Inch, Heather Indigo (62-057-INDIGO-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Blue (62-001-INDIGO-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-475-015501-2PK)
- Classic Accessories Patio Furniture