Shop All Patio Cushions & Pillows
Classic Accessories
Lounge Back Cushion, Heather Fern, 25" x 22" x 4"
Mfr # 62-028-HFERN-EC
Zoro # G7298529
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Heather Fern
- Size 25 in W x 22 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-028-HFERN-EC
- Zoro # G7298529
- UPC # 052963036275
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 25 in W x 22 in H x 4 in T |
Details
Item | Lounge Back Cushion,Green,25" x 22" x 4" |
Color | Heather Fern |
Description
Lounge Back Cushion,Green,25 In. x 22 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Lynch Pin, .187" (10 pk) 6" x4" x2" (A-PN101)
- BRIGGS & STRATTON Ring, Retainer - #62 (2153124SM)
- MAKITA Vacuum Intake Pipe, XBU04 (183R08-8)
- PROTOCHEM LABORATORIES Frost-Ice-Snow Preventative And Quick Melter, 13oz., PK12 (PC-220A-1)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 22 x 4 Inch, Heather Fern (62-059-HFERN-EC)
- CLASSIC ACCESSORIES Bench/Settee, Cushion, Grey, 59" x 18" x 3" (62-045-LCHARC-EC)
- CLASSIC ACCESSORIES Seat Cushion Foam, No Color, 5"Thickounge (61-018-010918-RT)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Navy, 2PK (62-118-015502-2PK)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-389-016401-RT)
- CLASSIC ACCESSORIES Montlake Quilted Cushion Slipcover, Chamomile, 21" (60-462-016201-RT)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Antique Beige, 23" (62-019-BEIGE-EC)
- Classic Accessories Patio Cushions & Pillows