Shop All Patio Cushions & Pillows
Classic Accessories
Lounge Back Cushion, Heather Fern, 25" x 18" x 4"
Mfr # 62-026-HFERN-EC
Zoro # G7298370
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Heather Fern
- Size 25 in W x 18 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-026-HFERN-EC
- Zoro # G7298370
- UPC # 052963036152
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 25 in W x 18 in H x 4 in T |
Details
Item | Lounge Back Cushion,Green,25" x 18" x 4" |
Color | Heather Fern |
Description
Lounge Back Cushion,Green,25 In. x 18 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Gauge, 0-5000 psi (SEC-201L-254R)
- PROTARP 20 ft x 20 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-20X20)
- ZORO SELECT Picnic Table, 81" Dia., Blue (4HUV3)
- BLACK FLAG Fogging Insecticide 32Oz (190255)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-025-HHENNA-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, Dark Taupe, 23" (60-426-015101-RT)
- CLASSIC ACCESSORIES Montlake Water-Resistant 50" Papasan Cushion, Heather Henna (60-539-046601-EC)
- CLASSIC ACCESSORIES Weekend 21" x 21" x 3" Dining Seat Cushion, Cedarwood (CCWCH21213)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Espresso, 21"x21"x3" (62-010-ESPRES-EC)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Antique Beige, 23" (62-053-BEIGE-EC)
- CLASSIC ACCESSORIES Montlake Water-Resistant 50" Papasan Cushion, Heather Indigo (60-540-045501-EC)
- Classic Accessories Patio Cushions & Pillows