Shop All Patio Cushions & Pillows
Classic Accessories
Lounge Back Cushion, Heather Fern, 21" x 22" x 4"
Mfr # 62-039-HFERN-EC
Zoro # G7298553
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Heather Fern
- Size 21 in W x 22 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-039-HFERN-EC
- Zoro # G7298553
- UPC # 052963041064
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 21 in W x 22 in H x 4 in T |
Details
Item | Lounge Back Cushion,Green,21" x 22" x 4" |
Color | Heather Fern |
Description
Lounge Back Cushion,Green,21 In. x 22 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GB CLIP BATTERY2.5"" 30A CD2 (14-530)
- LEISURE SPORTS Leisure Sports 3 Season XL Sleeping Bag, Black/Red (549819GQM)
- JACKS IMPORTS Beta Stirrup Straps YELLOW 54" (79-YE-54)
- ARF PETS Wood Dog Stairs, 4 Levels Height Adjustment Wide Pet Steps, Foldable, White (APSTPSWH)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Navy (62-203-014601-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 25 x 15 x 4 Inch, Heather Indigo (62-066-INDIGO-EC)
- CLASSIC ACCESSORIES Water-Resistant 48x18x3" Patio Bench/Settee Cushion Cover, Mushroom (60-396-016401-RT)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN54183)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Dark Taupe, 23"x23"x5" (62-019-TAUPE-EC)
- CLASSIC ACCESSORIES Weekend 42" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN42183)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, 21"x21"x3" (62-010-MUSHRM-EC)
- Classic Accessories Outdoor Chairs