Shop All Patio Cushions & Pillows
Classic Accessories
Lounge Back Cushion, Heather Fern, 21" x 20" x 4"
Mfr # 62-024-HFERN-EC
Zoro # G7298407
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 21 in W x 20 in H x 4 in T
- Color Heather Fern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-024-HFERN-EC
- Zoro # G7298407
- UPC # 052963036039
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 21 in W x 20 in H x 4 in T |
Details
Item | Lounge Back Cushion,Green,21" x 20" x 4" |
Color | Heather Fern |
Description
Lounge Back Cushion,Green,21 In. x 20 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS San Francisco 49ers Mini Size Composite Football (627-93MC-1)
- TIMBER TUFF Timber Tuff Grinding Stones (5-pk.) (CS-12V732)
- ILC Replacement For American Ap-232Ip-Unv-M (AP-232IP-UNV-M)
- CORONA TOOLS 12.5 in Trowel Garden/Transplant (CT 3010I)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Tang Thang, 2PK (DCTSCH19195-2PK)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Navy, 2PK (62-118-015502-2PK)
- CLASSIC ACCESSORIES Weekend 19" x 19" x 3" Dining Seat Cushion, Blue Shadow (CBSCH19193)
- CLASSIC ACCESSORIES Montlake FadeSafe Chair Cushion Cover, Heather Henna, 44"LX20"WX3"T (60-436-016601-RT)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Antique Beige, 21" x 25" x 5" (62-018-BEIGE-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Light Charcoal, 21" x 22" x 4" (62-039-LCHARC-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 17"x15"x2" (62-030-EMBLUE-EC)
- Classic Accessories Patio Furniture