Shop All Patio Cushions & Pillows
Classic Accessories
Lounge Back Cushion, Heather Fern, 19" x 20" x 4"
Mfr # 62-047-HFERN-EC
Zoro # G7298538
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Heather Fern
- Size 19 in W x 20 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-047-HFERN-EC
- Zoro # G7298538
- UPC # 052963041361
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 19 in W x 20 in H x 4 in T |
Details
Item | Lounge Back Cushion,Green,19" x 20" x 4" |
Color | Heather Fern |
Description
Lounge Back Cushion,Green,19 In. x 20 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBI Pump, 23113 (23113)
- ILC Replacement For Feit Electric Bpesl13T/Gu24 Light Bulb Lamp (BPESL13T/GU24)
- FANMATS NFL San Francisco 49ers Windshield Sun Reflector (60069)
- PARKER Female Hose Bib, 1/4 In, Low-Lead Brass (L66PLNGHSV-4-12)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-389-016401-RT)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Heather Henna, 21"x21"x5" (62-035-HHENNA-EC)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Santa Fe Stripe (62-206-013401-EC)
- CLASSIC ACCESSORIES Ravenna Bench Cushion, Spice, 42"x18"x3" (62-014-SPICE-EC)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH21193)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-472-011101-2PK)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Moon Rock (CMRCH21193)
- Classic Accessories Outdoor Chairs