Shop All Patio Cushions & Pillows
Classic Accessories
Lounge Back Cushion, Antique Beige, 23" x 22" x 4"
Mfr # 62-040-BEIGE-EC
Zoro # G7298413
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 23 in W x 22 in H x 4 in T
- Color Antique Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-040-BEIGE-EC
- Zoro # G7298413
- UPC # 052963041118
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 23 in W x 22 in H x 4 in T |
Details
Item | Lounge Back Cushion,Beige,23" x 22" x 4" |
Color | Antique Beige |
Description
Lounge Back Cushion,Beige,23 In. x 22 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT Tunnel Trapping System (34144)
- JACKS Reversible 6 Row Curry (11142)
- X-JET Proportioner Beige (XPP-BEIGE)
- MTD Blade Adapter Asse (687-05264)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 72" x 21" x 3" (62-001-HHENNA-EC)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Grey, 21" x 19" x 5" (62-017-LCHARC-EC)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Blue, 18" Dia (62-003-INDIGO-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 21" x 22" x 4" (62-039-HGREY-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-047-HHENNA-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 23 x 20 x 4 Inch, Light Charcoal (62-060-LCHARC-EC)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Blue (62-021-INDIGO-EC)
- Classic Accessories Patio Cushions & Pillows