Shop All Patio Cushions & Pillows
Classic Accessories
Lounge Back Cushion, Antique Beige, 21" x 22" x 4"
Mfr # 62-039-BEIGE-EC
Zoro # G7298422
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 21 in W x 22 in H x 4 in T
- Color Antique Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-039-BEIGE-EC
- Zoro # G7298422
- UPC # 052963041057
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 21 in W x 22 in H x 4 in T |
Details
Item | Lounge Back Cushion,Beige,21" x 22" x 4" |
Color | Antique Beige |
Description
Lounge Back Cushion,Beige,21 In. x 22 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS FL State Repeating Mini-Size Rubber Football (136-93MR-3)
- AFTERMARKET Fuel Shut Off Valve (FSG80-0200)
- IDEAL ANIMAL HEALTH Ideal Animal Health Drawing Salve 14 oz. (10572)
- CATCHMASTER 100I Insect Monitor Trap (100I)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Mushroom (60-394-016401-RT)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Grey (62-001-HGREY-EC)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Grey, 21" x 19" x 5" (62-017-LCHARC-EC)
- CLASSIC ACCESSORIES Seat Cushion Foam, 2" Thick Dining (61-030-010930-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 72x21x3" Patio Chaise Lounge Cushion, Mushroom (62-001-MUSHRM-EC)
- CLASSIC ACCESSORIES Montlake Cushion Set, Heather Henna, 23"x23"x5" (62-019-HHENNA-SET)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 19 x 20 x 4 Inch, Heather Henna (62-057-HHENNA-EC)
- Classic Accessories Patio Cushions & Pillows