Shop All Patio Cushions & Pillows
Classic Accessories
Lounge Back Cushion, Antique Beige, 19" x 20" x 4"
Mfr # 62-047-BEIGE-EC
Zoro # G7298389
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Beige
- Size 19 in W x 20 in H x 4 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-047-BEIGE-EC
- Zoro # G7298389
- UPC # 052963041354
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 19 in W x 20 in H x 4 in T |
Details
Item | Lounge Back Cushion,Beige,19" x 20" x 4" |
Color | Antique Beige |
Description
Lounge Back Cushion,Beige,19 In. x 20 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD 42 Mulch Kit (19A70041OEM)
- KOHLER Gasket Air Cleaner Base (24 041 06-S)
- MTD Cap 2N1 (697-00701S)
- UNDERHILL Powerblast Super Sweeper 6" Power Nozzle, 3/4" Thread Inlet (SN6-75)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Spice (60-411-011701-RT)
- CLASSIC ACCESSORIES Montlake Water-Resistant 50" Papasan Cushion, Heather Indigo (60-540-045501-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-474-016601-2PK)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Dark Taupe, 23"x23"x5" (62-019-TAUPE-EC)
- CLASSIC ACCESSORIES Patio Lounge Chair Pillow Back Cushion Foam, 21 x 15 x 4 Inch (61-065-019901-RT)
- CLASSIC ACCESSORIES Montlake Heather Grey Patio Cushion Slipcover, Heather Grey, 74"x23"x3" (60-441-011001-RT)
- WINSOME Winsome 92102 2.17 x 34.02 x 15.98 in. Paige Seat Cushion; Espresso (92102)
- Classic Accessories Outdoor Chairs