Shop All Furniture Covers
Classic Accessories
Left Face L-Shape Sectional Set Cover, Beige
Mfr # 55-881-011501-RT
Zoro # G7291151
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 34 in
- Length 85 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-881-011501-RT
- Zoro # G7291151
- UPC # 052963041668
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 34 in |
Length | 85 in |
Cover Dimensions | 83 in L (left) x 104 in L (right) x 32 in D x 31 in H |
Height | 31 in |
Size | 83 in L (left) x 104 in L (right) x 32 in D x 31 in H |
Details
Item | Cover,Set,Left Face,L-Shape,Sctnal,Beige |
Shape | Square |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Set,Left Face,L-Shape,Sctnal,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707478-1208)
- JACKS IMPORTS Flexible Rubber Straight Bar Bit (1830A)
- MTD Asm Reel/.080 Lin (791-181460B)
- HYPRO Roller Pumps (5271757)
- CLASSIC ACCESSORIES Classic Accessories 8009861 Brown Polyester Coffee Table Cover; 18 x 25 x 48 in. (8009861)
- CLASSIC ACCESSORIES Cover, Chair, Med, Lounge (55-643-011501-00)
- CLASSIC ACCESSORIES Cover, Qt. Rolling Deck Cooler, 80 (55-871-041501-00)
- CLASSIC ACCESSORIES Ravenna Cover, Deep Seatd Corner, Sctnal, Grey, 42"x42" (55-426-055101-EC)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Grey, 20"x20" (62-006-HGREY-EC)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 72"x26" (UBB722652)
- Classic Accessories Patio Furniture