Shop All Furniture Covers
Classic Accessories
Large Rec/Oval Patio Table/Chair Cover, 108"L x 82"W x 23"H
Mfr # 55-459-041501-00
Zoro # G7291973
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 84 in
- Length 110 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 108 in L x 82 in W x 23 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-459-041501-00
- Zoro # G7291973
- UPC # 052963021622
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 84 in |
Length | 110 in |
Cover Dimensions | 108 in L x 82 in W x 23 in H |
Size | 108 in L x 82 in W x 23 in H |
Height | 24 in |
Details
Item | Cover,Chair,Large,Rec/Oval Patio,Table |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Chair,Large,Rec/Oval Patio,Table
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Housing Blower Recoil Assy (18 027 36-S)
- KOHLER Kit Air Cleaner Base (20 094 11-S)
- NELSON Preset Watering Timer, 2 Cycle, 360 Min (856674-1001)
- 21ST CENTURY 21 Century CM-12 Repels Mosquito Sticks (CM-12)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Folding Camper Cover, 10 ft - 12 ft L (80-468-153101-EX)
- CLASSIC ACCESSORIES Veranda Large Conversation Set Cover, 102"x72" (55-883-041501-00)
- CLASSIC ACCESSORIES Veranda Cover, Large, Day Chaise Lounge, 80"x36" (71972)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, Veranda, (56-306-011501-EC)
- CLASSIC ACCESSORIES Ravenna Large Patio Day Chaise Lounge Cover Cover, 80"x36" (55-163-045101-EC)
- CLASSIC ACCESSORIES Ravenna XL Round Table/Chair Set Cover, Grey, 110"x110" (55-778-055101-EC)
- CLASSIC ACCESSORIES Ravenna BBQ Grill Cover for Island with Left/Right Grill Head, 98 in.W (56-485-055101-EC)
- Classic Accessories Furniture Covers