Shop All Furniture Covers
Classic Accessories
Large Outdoor Chiminea Cover, Beige
Mfr # 55-779-041501-00
Zoro # G7294380
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 25 in
- Length 25 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-779-041501-00
- Zoro # G7294380
- UPC # 052963029390
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 25 in |
Length | 25 in |
Cover Dimensions | 25 in Dia x 65 in H |
Size | 25 in Dia x 65 in H |
Height | 64 in |
Details
Item | Cover,Large,Outdoor Chiminea,Beige |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Large,Outdoor Chiminea,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER Home Plus Steel Weeding Hoe 48 in. Wood Handle (A2C-D)
- WORKSMAN Bicycle Wheel, 26 x 2-1/8 In. Dia. (4136A)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-SF-B)
- ZORO APPROVED SUPPLIER Hayward X-Stream CC1500 Replacement Pool Filter Compatible Cartridge PXST150/C-8316/FC-1286 (WP.HAY1286)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-005-010301-RT)
- CLASSIC ACCESSORIES Round Outdoor Daybed Cover (55-872-031501-00)
- CLASSIC ACCESSORIES 70" Grill Cover (56-398-050401-RT)
- CLASSIC ACCESSORIES Outdoor TV Cover, 51" (55-793-191501-00)
- CLASSIC ACCESSORIES Patio Lounge Back Cushion Cover, 21x15x4", Heather Henna (60-556-016601-RT)
- CLASSIC ACCESSORIES Cover, Ping Pong Table (55-826-011501-00)
- CLASSIC ACCESSORIES Veranda Round General Purpose Patio Furn (56-087-011501-00)
- Classic Accessories Patio Furniture