Shop All Furniture Covers
Classic Accessories
Large Chaise Lounge Cover, 86 in L x 34 in W x 30 in H, 2PK
Mfr # 55-712-045101-2PK
Zoro # G7296322
original price:
$118.99
5% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36.5 in
- Length 88 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 86 in L x 34 in W x 30 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-712-045101-2PK
- Zoro # G7296322
- UPC # 052963038149
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 36.5 in |
Length | 88 in |
Cover Dimensions | 86 in L x 34 in W x 30 in H |
Size | 86 in L x 34 in W x 30 in H |
Height | 30 in |
Details
Item | Cover,Large,Chaise Lounge,2PK |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Series | Ravenna |
Number of Covers Included | 2 |
Description
Cover,Large,Chaise Lounge,2PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UGROW366 Tomato Crater Garden Plant Watering Reservoir Controls Weeds 12'', 3PK (DP3031-3)
- CORE TARPS 36 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-24X36)
- WESTCOTT MultiPurpose Personal Trimmer, 10 Sheet (15804)
- NYLGLO California Flag, 4x6 Ft, Nylon (140470)
- CLASSIC ACCESSORIES Madrona Waterproof Deep Seated Patio Loveseat Cover, 60"x40"x32" (56-317-026601-RT)
- CLASSIC ACCESSORIES Patio Cushion/Cover Storage Bag, Grey (55-180-015101-EC)
- CLASSIC ACCESSORIES Cover, Set, A-Frame Swing (55-965-011501-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Deck Box Cover, 55 x 27 x 24 in. (56-481-015101-EC)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 21"x 22"x4" (60-207-016601-RT)
- CLASSIC ACCESSORIES Square Air Conditioner Cover, Grey (55-189-015101-EC)
- MODERN LEISURE Renaissance Patio Swivel Lounge Chair Cover, 37.5 in. L x 39.25 in. W x 38.5 in. H, Gray (3012)
- Classic Accessories Furniture Covers