Shop All Grill Accessories
Classic Accessories
Kamado Ceramic Grill Cover, Large, Black
Mfr # 55-395-040401-EC
Zoro # G7291991
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-395-040401-EC
- Zoro # G7291991
- UPC # 052963019841
- Country of Origin China
- Category Grill Accessories
Dimensions
Size | Large |
Details
Item | Cover,Grill,Large,Kamado Ceramic Black |
Color | Black |
Description
Cover,Grill,Large,Kamado Ceramic Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gator G5 Blade, 17" L, 3" W (592-616)
- TECUMSEH Intake Pipe (33475)
- MAURITZON 9 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-1020)
- MTD Handle-Upper Rh (749-05672-0638)
- CLASSIC ACCESSORIES Kamado Ceramic Grill Cover, X-Large, Black (55-396-050401-EC)
- CLASSIC ACCESSORIES Rectangle Table Top Grill Cover, Large (55-975-041501-00)
- CLASSIC ACCESSORIES BBQ Grill Cover, Medium, Sand (53912-EC)
- CLASSIC ACCESSORIES Island Left/Right Grill Cover, Beige, Medium (55-625-031501-00)
- CLASSIC ACCESSORIES BBQ Grill Cover, Large, Grey (55-141-045101-EC)
- CLASSIC ACCESSORIES Cover, Grill Center, Summit Charcoal (55-819-261501-00)
- CLASSIC ACCESSORIES Grill Cover, Series Traeger Pellet, 34" (55-919-011501-00)
- Classic Accessories Grill Accessories