Shop All Patio Cushions & Pillows
Classic Accessories
Indoor/Outdoor Bench Cushion, 54 x 18 x 5", Khaki
Mfr # 62-200-015801-EC
Zoro # G800982237
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Bench cushion measures 54"W x 18"D x 5"Thick 100% polyfiber fill offers a comfortable seat that will last season after season Water-resistant coating helps to keep water and spills at bay Durable fabrics and sophisticated colors make this cushion perfect for indoor or outdoor use Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.
- Weight 6.61
- Material Shell: 100% Polyester; Fill: 100% Polyester fibers
- Height 5
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-200-015801-EC
- Zoro # G800982237
- UPC # 52963061208
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Height | 5 |
Overall Length | 18 |
Overall Height | 5 |
Overall Width | 54 |
Length | 18 |
Width | 54 |
Size | 54"W x 18"D x 5"Thick |
Details
Features | Bench cushion measures 54"W x 18"D x 5"Thick 100% polyfiber fill offers a comfortable seat that will last season after season Water-resistant coating helps to keep water and spills at bay Durable fabrics and sophisticated colors make this cushion perfect for indoor or outdoor use Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking. |
Weight | 6.61 |
Material | Shell: 100% Polyester; Fill: 100% Polyester fibers |
Color | Khaki |
Thickness | 5 |
Description
Sink into comfort and style. The Classic Accessories bench cushion is overstuffed with 100% polyfiber fill, perfect for when you need to relax and unwind. The water-resistant fabrics provide peace of mind and help to keep out water and spills. Choose from any one of our fabulous colors to complement your living space, whether it be indoors or outdoors.• Bench cushion measures 54"W x 18"D x 5"Thick*• 100% polyfiber fill offers a comfortable seat that will last season after season• Water-resistant coating helps to keep water and spills at bay• Durable fabrics and sophisticated colors make this cushion perfect for indoor or outdoor use• *Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASEYS Philadelphia Eagles Hoodie Purse (8669910432)
- JT EATON Bigfoot Rat Snap Trap, PK12 (403-12)
- KOHLER Dipstick (A-231495-S)
- OFF Botanicals Insect Repellent IV, 4 oz., PK8 (694971)
- CLASSIC ACCESSORIES Chaise Lounge Cushion Foam, 3" Thick (61-029-010929-RT)
- CLASSIC ACCESSORIES Ravenna Grey Bench Cushion, 42"x18"x3" (62-014-MUSHRM-EC)
- CLASSIC ACCESSORIES Montlake Water-Resistant 50" Papasan Cushion, Heather Henna (60-539-046601-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 23"x23"x5" (62-019-EMBLUE-EC)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Indigo, 59" x 18" x 3" (62-045-INDIGO-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x21x3" Patio Seat Cushion Cover, Dark Taupe (60-424-015101-RT)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 21" x 22" x 4" (62-039-BEIGE-EC)
- Classic Accessories Patio Cushions & Pillows