Shop All Patio Cushions & Pillows
Classic Accessories
Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Santa Fe Stripe
Mfr # 62-206-013401-EC
Zoro # G800982220
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18
- Size 42"W x 18"D x 5"Thick
- Weight 5.73
- Thickness 5
- Overall Width 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 62-206-013401-EC
- Zoro # G800982220
- UPC # 52963061260
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Overall Length | 18 |
Size | 42"W x 18"D x 5"Thick |
Overall Width | 42 |
Overall Height | 5 |
Width | 42 |
Height | 5 |
Length | 18 |
Details
Weight | 5.73 |
Thickness | 5 |
Features | Bench cushion measures 42"W x 18"D x 5"Thick 100% polyfiber fill offers a comfortable seat that will last season after season Water-resistant coating helps to keep water and spills at bay Durable fabrics and sophisticated colors make this cushion perfect for indoor or outdoor use Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking. |
Color | SantaFe Stripe |
Material | Shell: 100% Polyester; Fill: 100% Polyester fibers |
Description
Sink into comfort and style. The Classic Accessories bench cushion is overstuffed with 100% polyfiber fill, perfect for when you need to relax and unwind. The water-resistant fabrics provide peace of mind and help to keep out water and spills. Choose from any one of our fabulous colors to complement your living space, whether it be indoors or outdoors. • Bench cushion measures 42"W x 18"D x 5"Thick* • 100% polyfiber fill offers a comfortable seat that will last season after season • Water-resistant coating helps to keep water and spills at bay • Durable fabrics and sophisticated colors make this cushion perfect for indoor or outdoor use • *Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 16 ft x 20 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-16X20)
- WILD BADGER POWER Gas 31cc 4-Cycle 2 in-1 Straight Shaft String Trimmer and Brush Cutter Blade with Bonus Harness (WBP31BCF)
- ESPOMA Phos-Free Lawn Food 20# (ELF20)
- ILC Replacement For Ezgo / Cushman / Textron 4286351 (Ezgo / Cushman / Textron 4286351)
- CLASSIC ACCESSORIES Lounge Back Cushion, Light Charcoal, 23" x 22" x 4" (62-040-LCHARC-EC)
- CLASSIC ACCESSORIES Weekend 17" x 17" x 3" Dining Seat Cushion, Moon Rock (CMRCH17173)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 80" x 26" x 3" (62-029-HHENNA-EC)
- CLASSIC ACCESSORIES Patio Lounge Chair Pillow Back Cushion Foam, 21 x 15 x 4 Inch (61-065-019901-RT)
- CLASSIC ACCESSORIES Montlake Quilted Cushion Slipcover, Chamomile, 21" (60-462-016201-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x25x5" Patio Seat Cushion Cover, Empire Blue (60-334-010501-RT)
- JECO Jeco FS006-CS Single Chair Cushion; Tan (FS006-CS)
- Classic Accessories Patio Cushions & Pillows