Shop All Patio Cushions & Pillows
Classic Accessories
Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Navy
Mfr # 62-202-014601-EC
Zoro # G900982229
$51.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 42"W x 18"D x 5"Thick
- Height 5
- Overall Width 42
- Overall Length 18
- Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-202-014601-EC
- Zoro # G900982229
- UPC # 52963061222
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 42"W x 18"D x 5"Thick |
Height | 5 |
Overall Width | 42 |
Overall Length | 18 |
Length | 18 |
Width | 42 |
Overall Height | 5 |
Details
Color | Navy |
Material | Shell: 100% Polyester; Fill: 100% Polyester fibers |
Features | Bench cushion measures 42"W x 18"D x 5"Thick 100% polyfiber fill offers a comfortable seat that will last season after season Water-resistant coating helps to keep water and spills at bay Durable fabrics and sophisticated colors make this cushion perfect for indoor or outdoor use Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking. |
Weight | 5.73 |
Thickness | 5 |
Description
Sink into comfort and style. The Classic Accessories bench cushion is overstuffed with 100% polyfiber fill, perfect for when you need to relax and unwind. The water-resistant fabrics provide peace of mind and help to keep out water and spills. Choose from any one of our fabulous colors to complement your living space, whether it be indoors or outdoors. • Bench cushion measures 42"W x 18"D x 5"Thick* • 100% polyfiber fill offers a comfortable seat that will last season after season • Water-resistant coating helps to keep water and spills at bay • Durable fabrics and sophisticated colors make this cushion perfect for indoor or outdoor use • *Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 1 gal., PK4 (PC-26D-1)
- LOGO BRANDS Georgia 34oz Native Quencher Bottle (142-S34QB-63)
- VALTERRA Valterra T1020 Waste Valve Cap - 3", Black, Bulk (T1020)
- ECHO Replacement Saw Chain, 14 in.L, 52 Links (91PX52CQ)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Santa Fe Stripe (62-206-013401-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion, 18 x 18 x 2 Inch, Mallard Green (62-185-011103-EC)
- CLASSIC ACCESSORIES Montlake Quilted Cushion Slipcover, Chamomile, 21" (60-462-016201-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 23 x 20 x 4 Inch, Light Charcoal (62-060-LCHARC-EC)
- CLASSIC ACCESSORIES 19x19x5" Square Seat Cushions, SanteFeStripe, 2PK (62-122-013402-2PK)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Mushroom, 25"x22"x4" (62-028-MUSHRM-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- Classic Accessories Patio Cushions & Pillows