Shop All Furniture Covers
Classic Accessories
Heavy Duty Barbecue Grill Cover, Veranda,
Mfr # 56-306-011501-EC
Zoro # G9793027
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Length 23 in
- Color Pebble-Earth-Bark
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 24 in W x 23 in D x 42 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-306-011501-EC
- Zoro # G9793027
- UPC # 052963052107
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 24 in |
Length | 23 in |
Cover Dimensions | 24 in W x 23 in D x 42 in H |
Size | 24"W x 23"D x 42"H |
Height | 42 in |
Details
Item | Heavy Duty Barbecue Grill Cover,Veranda, |
Color | Pebble-Earth-Bark |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Heavy Duty Barbecue Grill Cover,Veranda,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAMOUNT APPAREL PCC 2000 Rotating Nozzle (PA35152)
- DYNATRAP Elc Insect Trap 1/4Acre (DT160)
- T1 T1 Pre-Baited Rat Bait Disposable Station (DR0811)
- EGO Carbon Fiber Brush Cutter Attachment (BCA1220)
- CLASSIC ACCESSORIES Cover, Qt. Rolling Deck Cooler, 80 (55-871-041501-00)
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 58"L X 30"D x 48"H (56-277-031001-EC)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 23"x4" (60-004-010301-RT)
- CLASSIC ACCESSORIES Veranda Cover, Fountain, 48"x48" (55-058-151501-00)
- CLASSIC ACCESSORIES Patio Cushion/Cover Storage Bag, Grey (55-180-015101-EC)
- CLASSIC ACCESSORIES Cover, Chair, Zero Gravity Folding (55-976-011501-00)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 58 Inch (LLV603535)
- Classic Accessories Patio Furniture