Shop All Golf Apparel & Equipment
Classic Accessories
Golf Cart Cover, Short Roof, 2-person, Khaki
Mfr # 40-040-335801-00
Zoro # G7534167
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2-person
- Size 60 in L (roof)
- Color Light Khaki
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 40-040-335801-00
- Zoro # G7534167
- UPC # 00052963016123
- Country of Origin China
- Category Golf Apparel & Equipment
Dimensions
Size | 60 in L (roof) |
Details
Capacity | 2-person |
Color | Light Khaki |
Item | Golf Cart Cover |
Description
Golf Cart Cover,Roof,2 Prsn,Lt Khki Shrt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Garden Cultivator, 5 in L Tine, 4Tine, Ergonomic Handle (34576)
- BROILMASTER Broilmaster B067449 Briquet Rack for P4; D4; G4 Series (B067449)
- AGRI-FAB Agri-Fab 18in. X 24in. Poly Tow/Push Lawn Roller (45-0610)
- NYLGLO Illinois Flag, 4x6 Ft, Nylon (141470)
- CLASSIC ACCESSORIES Golf Cart Seat Blanket, Heritage Plaid (40-015-013701-00)
- CLASSIC ACCESSORIES Golf Cart Enclosure, Long Roof, 4 Person, Black (40-055-340401-00)
- CLASSIC ACCESSORIES Golf Cart Seat Cover, Air Mesh, Light Khaki (40-032-015801-00)
- CLASSIC ACCESSORIES 4-Sided Tan Golf Cart Enclosure (72072)
- CLASSIC ACCESSORIES Black Mesh Golf Cart Seat Cover (40-031-010401-00)
- CLASSIC ACCESSORIES Golf Cart Cover, Extra Long Roof, 6 Person, Khaki (40-042-345801-00)
- POWERPLAY Martini Tee - Small Shaker; 24 Piece (PO115960)
- Classic Accessories Sporting Goods