Shop All Snow Shovels
Classic Accessories
GMDG Mid-Grip Hand Snow Shovel
Mfr # VE157222
Zoro # G003735043
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # VE157222
- Zoro # G003735043
- UPC # 654204818987
- Country of Origin China
- Category Snow Shovels
Description
Classic Accessories’ commitment to research, design, development and quality have established us as an industry leader in outdoor covers and gear. Now over 60 employees, some overseeing production abroad, share Jacob’s unyielding commitment to innovation, collaboration, and quality at every stage of the product lifecycle—from design to delivery – whether it be a steering wheel cover, an RV cover, or something in between. As a team, we are a proud bunch, working together to uphold our Mission Statement and live up to our name. Features
- Handle Material: Poly
- Color: Gray
- Handle Length Type: D-Handle
- Designed for continuous use
- Easy to install and non-slip for better control and safety
- Dimension: 13.25" H x 4.75" W x 3" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spdl Asm-Pulley & (918-05137)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft String Trimmer Kit (5.0Ah) (XUX01M5PT)
- HORSEMENS PRIDE Jolly Tug 14" GREEN (3095-GN)
- STENS Starter Key, For Indak Switches, PK2 (430009)
- GARANT 18 Poly Combo Shovel (NPM18KD)
- SNOW JOE Replacement Shoveling Plate Scraper Blad (SJ600S-SCPBLD)
- SUNCASTRP 24BLK Indus SnowPusher (SPF2450)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 32 in Blade Width (PRO32)
- SUNCASTRP 18GRN Poly Snow Shovel (SN1250)
- SNOW JOE Snow Shovel Hardware Pack, for 323E (323E-HP)
- BULLY TOOLS Snow Pusher, Steel, 30", Fiberglass (92818)
- Classic Accessories Snow Shovels