Shop All Outdoor Fireplaces, Fire Pits & Accessories
Classic Accessories
Fire Pit Cover, Square Fire Pit Table, 52"
Mfr # 55-620-011501-00
Zoro # G7296873
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 52"
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-620-011501-00
- Zoro # G7296873
- UPC # 052963024920
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Diameter | 52" |
Size | 52 in |
Details
Item | Cover,Sqr. Fire Pit Table,52" |
Shape | Square |
Description
Cover,Sqr. Fire Pit Table,52 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Shell-42 Deck (903-04927B-0637)
- A & I PRODUCTS Hitch Pin 1-1/2" X 8-1/2 12" x4" x3" (A-GHP09)
- KOHLER Kit, Carburetor Complete (24 853 311-S)
- GOOD LAND BEE SUPPLY Beekeeping Queen Bee Cage Yellow Plastic - 3 Inch x 1-1/2 Inch x 1/2 Inch (GLQCAGE-Y)
- CLASSIC ACCESSORIES Fire Pit Cover, Cover, Large, 8 in., Log Rack (72982)
- CLASSIC ACCESSORIES Square Fire Pit Table Cover, 42" (55-407-011501-00)
- CLASSIC ACCESSORIES Ravenna Large Full Square Fire Pit Cover, 38"x38" (55-487-015101-EC)
- CLASSIC ACCESSORIES Large Full Round Fire Pit Cover, Grey (55-485-015101-EC)
- CLASSIC ACCESSORIES Fire Pit Cover, Cover, Stand Up Fire Pit, Beige (72952)
- CLASSIC ACCESSORIES Fire Pit Cover, Cover, Rnd Fire Pit Table, Grey 42" (55-455-015101-EC)
- MODERN LEISURE Renaissance Square Fire Pit Table Cover, 42 in. Square x 22 in. H, Gray (3024)
- Classic Accessories Outdoor Fireplaces, Fire Pits & Accessories