Shop All Outdoor Fireplaces, Fire Pits & Accessories
Classic Accessories
Fire Pit Cover, Fire Pit Table Cover, Rect., Sand 40"
Mfr # 55-821-022001-EC
Zoro # G7538078
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-821-022001-EC
- Zoro # G7538078
- UPC # 00052963034097
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Diameter | 40" |
Details
Item | Fire Pit Table Cover,Rect.,Sand 40" |
Description
Fire Pit Table Cover,Rect.,Sand 40 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAYBERG Colorful Climbing Rope with Platforms Foot Holder For Kids Indoor Outdoor Backyard (QI004077.MC)
- MTD Cable-Neutral Vtt (946-05168)
- AFTERMARKET Zone Safety Control Cable Replaces 532 60-109 (183567)
- SIGNMISSION WE BUY GOLD 1 BANNER SIGN pawn shop jewelry cash silver top price (B-We Buy Gold 1)
- CLASSIC ACCESSORIES Fire Pit Cover, Cover, Large, 8 in., Log Rack (72982)
- CLASSIC ACCESSORIES StormPro RainProof Heavy-Duty Log Rack Cover, 48"L x 24"W x 42" H (52-230-031001-EC)
- CLASSIC ACCESSORIES Small Round Fire Pit Cover (55-147-015101-EC)
- CLASSIC ACCESSORIES Fire Pit Cover, Square Fire Pit Cover, Large, Sand (59932-EC)
- CLASSIC ACCESSORIES TERRAZZO 44"" PIT COVER (58992)
- CLASSIC ACCESSORIES SQUARE FIREPIT COVER 36"" (5555601040100)
- MARQUEE PROTECTION 30 inch Campfire Tongs (MA1854375)
- Classic Accessories Outdoor Fireplaces, Fire Pits & Accessories