Shop All Outdoor Fireplaces, Fire Pits & Accessories
Classic Accessories
Fire Pit Cover, Fire Pit Table Cover, Black, 42" Square
Mfr # 55-557-010401-00
Zoro # G7536879
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Diameter 42"
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-557-010401-00
- Zoro # G7536879
- UPC # 00052963023152
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Diameter | 42" |
Details
Item | Fire Pit Table Cover,Black,42" Square |
Color | Black |
Shape | Square |
Description
Fire Pit Table Cover,Black,42 In. Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTION MAGIC Ice Traction System 2 Part, 35 lb., Pail (91035)
- HUSQVARNA Compactor, Forward Plate, Honda, LAT, AC (LF75-420)
- GENESIS Trim Ring 1 3/4 In. White (EOV TR RV 1 3/4" W)
- BRIGGS & STRATTON Breather Tube (696796)
- CLASSIC ACCESSORIES Fire Pit Cover, age Square Fire Pit Cover, Black Full (55-555-010401-00)
- CLASSIC ACCESSORIES Large Full Round Fire Pit Cover, Beige (55-489-011501-00)
- CLASSIC ACCESSORIES Fire Pit Cover, Square Fire Pit Cover, Large, Sand (59932-EC)
- CLASSIC ACCESSORIES Large Full Round Fire Pit Cover, Grey (55-485-015101-EC)
- CLASSIC ACCESSORIES Fire Pit Cover, Cover, Large, 8 in., Log Rack (72982)
- CLASSIC ACCESSORIES Square Fire Pit Table Cover, 42" (55-407-011501-00)
- UNIFLAME Uniflame 05002 Natural Lava Rock with 300 Bags Per Pallet (5002)
- Classic Accessories Outdoor Fireplaces, Fire Pits & Accessories