Shop All Patio Cushions & Pillows
Classic Accessories
FadeSafe 80x26x3" Rectangle Patio Quilted Chaise Lounge Cushion, Spice
Mfr # 62-029-QSPICE-EC
Zoro # G300433994
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% Woven Polyester; Fill: Polyester Fibers; Lining: 100% Non-Woven Polypropylene; Foam: 100% Polyurethane
- Width 26
- Size 80 in L x 26 in W x 3 in H
- Height 3
- Features PREMIUM PATIO CUSHION: Fits in spaces designed for rectangle chaise seat lounge cushion up to 80"L x 26"W x 3"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 62-029-QSPICE-EC
- Zoro # G300433994
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 26 |
Size | 80 in L x 26 in W x 3 in H |
Height | 3 |
Length | 80 |
Overall Width | 26 |
Overall Length | 80 |
Details
Color | Spice |
Material | Shell: 100% Woven Polyester; Fill: Polyester Fibers; Lining: 100% Non-Woven Polypropylene; Foam: 100% Polyurethane |
Features | PREMIUM PATIO CUSHION: Fits in spaces designed for rectangle chaise seat lounge cushion up to 80"L x 26"W x 3"H |
Weight | 14.22 |
Thickness | 3 |
Description
Montlake FadeSafe Water-Resistant 80 x 26 x 3 Inch Rectangle Patio Quilted Chaise Lounge Cushion, Spice
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 10-tine Bedding Fork with 48"L Hardwood Handle (49070)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 21"x19"x5" (62-017-EMBLUE-EC)
- DECKER BRUSHES & MORE Hoof Dressing Brush (3270)
- PATIOPLUS Tumbleweeds Clay Fire Starter, 3 in. (PA3300605)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-475-015501-2PK)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Heather Henna, 18" dia (62-003-HHENNA-EC)
- CLASSIC ACCESSORIES Square Lounge Cushion Foam, 5" Thick (61-020-010920-RT)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-382-016401-RT)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Navy (62-202-014601-EC)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Grey, 21" (62-009-LCHARC-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 21"x19"x3" (62-009-SPICE-EC)
- Classic Accessories Outdoor Chairs