Shop All Furniture Covers
Classic Accessories
Elkridge Heavy Duty Barbecue Grill Cover, 64"L x 30"D x 49"H
Mfr # 56-269-046601-EC
Zoro # G9792266
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Length 64 in
- Color BROWN
- Material 93% Woven polyester with laminated polyethylene vinyl acetate backing; 7% Woven polyester with laminated polyvinyl chloride backing.
- Cover Dimensions 64 in L x 30 in D x 49 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-269-046601-EC
- Zoro # G9792266
- UPC # 052963049169
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 30 in |
Length | 64 in |
Cover Dimensions | 64 in L x 30 in D x 49 in H |
Size | 64 in L x 30 in D x 49 in H |
Height | 49 in |
Details
Item | Heavy Duty Barbecue Grill Cover,Elkridge |
Color | BROWN |
Material | 93% Woven polyester with laminated polyethylene vinyl acetate backing; 7% Woven polyester with laminated polyvinyl chloride backing. |
Description
Heavy Duty Barbecue Grill Cover,Elkridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Carburetor (632230)
- ORBIT Hose Mender Kit Plastic (58097N)
- PRAHER Praher PR150903 1.5 in. S x M Full Flow Union (PR150903)
- MTD Dash-Upper Rmc (931-09942A)
- CLASSIC ACCESSORIES Terrazzo Rect/Oval Table/Chair Set Cover, Medium, Sand, 90"x60" (58252-EC)
- CLASSIC ACCESSORIES Veranda Bag, Patio Cushion/Cover Storage, Antique Beige, 62"x22" (55-648-051501-00)
- CLASSIC ACCESSORIES Veranda Medium Round Ottoman/Coffee Table Cover, 32"x32" (55-855-031501-00)
- CLASSIC ACCESSORIES Veranda Cover, Squareare Air Conditioner, Antique Beige, 34"x34" (73132)
- CLASSIC ACCESSORIES Terrazzo Hb Chair Cover (58932)
- CLASSIC ACCESSORIES V-Shape Sectional Lounge Set Cover (55-882-011501-RT)
- MODERN LEISURE Black Diamond Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Black (3085)
- Classic Accessories Patio Furniture