Shop All Furniture Covers
This Product is Discontinued
Classic Accessories
Elkridge Heavy Duty Barbecue Grill Cover, 58"L x 30"D x 49"H (Discontinued)
Mfr # 56-270-036601-EC
Zoro # G9792257
This Product is Discontinued
Key Features
- Width 30 in
- Length 58 in
- Color BROWN
- Material 93% Woven polyester with laminated polyethylene vinyl acetate backing; 7% Woven polyester with laminated polyvinyl chloride backing.
- Height 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 56-270-036601-EC
- Zoro # G9792257
- UPC # 052963049176
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 30 in |
Length | 58 in |
Height | 49 in |
Size | 58 in L x 30 in D x 49 in H |
Details
Item | Heavy Duty Barbecue Grill Cover,Elkridge |
Color | BROWN |
Material | 93% Woven polyester with laminated polyethylene vinyl acetate backing; 7% Woven polyester with laminated polyvinyl chloride backing. |
Description
Heavy Duty Barbecue Grill Cover,Elkridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.