Shop All Furniture Covers
Classic Accessories
Double Handle Bar Cart Cover, 40 in L x 18 in D x 36 in H
Mfr # 55-799-031501-00
Zoro # G7296937
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 19.5 in
- Length 42 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-799-031501-00
- Zoro # G7296937
- UPC # 052963033434
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 19.5 in |
Length | 42 in |
Cover Dimensions | 40 in L x 18 in D x 36 in H |
Size | 40 in L x 18 in D x 36 in H |
Height | 35 in |
Details
Item | Cover,Double Handle Bar Cart |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Double Handle Bar Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFER BRAND LAWN FERT RESTORE 20# (9335)
- INTERSTATE PNEUMATICS 3/8 Inch MPT x 3/8 Inch FPT Stainless Steel Swivel Fitting - 4000 PSI (PW7166)
- RAIN BIRD Electronic Hose End Timer, LCD (1ZEHTMR)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-24X24)
- CLASSIC ACCESSORIES Ravenna Large Patio Day Chaise Lounge Cover Cover, 80"x36" (55-163-045101-EC)
- CLASSIC ACCESSORIES Cover, Chair, Stackable Patio, Beige (78972)
- CLASSIC ACCESSORIES Large Rectangle Bar Table/Chair Set Cover (55-907-041501-00)
- CLASSIC ACCESSORIES Ravenna Bistro Patio Table/Chair Set Cover, Grey, 56"x56" (55-186-015101-EC)
- CLASSIC ACCESSORIES TERRAZZO 72"" TABLE COVER (58242)
- CLASSIC ACCESSORIES Montlake Rectangle Lounge Seat Cushion Slipcover, 25"x23" (60-317-015501-RT)
- CLASSIC ACCESSORIES Montlake Round Dining Seat Cushion Slipcover, Heather Fern, 18"x18" (60-038-011101-RT)
- Classic Accessories Patio Furniture