Shop All Deadbolt Locks
Classic Accessories
Double Cylinder Deadbolt Grade 3; Polished Chrome
Mfr # VE635879
Zoro # G303701311
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # VE635879
- Zoro # G303701311
- UPC # 652513897112
- Country of Origin China
- Category Deadbolt Locks
Description
Double cylinder door handle sets and deadbolts are keyed on both the interior and the exterior, requiring a key to lock or unlock from either side. In some locations, Double Cylinder locks will not pass code due to their hindrance of quick exit during a fire, and as such are not commonly used for residential locations.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- 200,000 Cycle Count.
- Work's Well with both Traditional and Functional Decor.
- Item Weight - 1.8 lbs.
- Door Prep - Entry Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Latches - Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable (9092), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1 in. throw with hardened steel rod.
- Strikes - 2-1/4 in. full lip round corner (9113 & 9117).
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Cylinder - KW1 5-pin standard. SC1 5-pin optional Deadbolts packed KA5.
- Door Handing - Not Required.
- Finish - Polished Chrome.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 96" Primed 1-Panel 2-Step Interior Shaker Slab Door (2080pri8491)
- DELTANA Flush Bolt, Heavy Duty Round Bright Brass 6" (6FBR3)
- LCN Aluminum Bumper 4040XPT169 (4040XPT169)
- ROCKWOOD Door Protection Plate, 8Hx34W, Aluminum (K1050 8X34.28)
- BALDWIN Estate Satin Black Deadbolts (8260.190)
- LOCKEY USA Mechanical Keyless Surface Mount Deadbolt, 2200, Satin Nickel (2200SN)
- ARROW E Series Grade 2, Single Cyl, SFIC Less Core, US26, Rectangle Stk (E61 26 IC)
- BALDWIN ESTATE Dead Lock Handlesets Satin Black (8560.190)
- NU-SET Dbl Cyl Deadbolt, Oil Rubbed Bronze (750-10B)
- KABA ILCO Auxiliary Lock, Jimmyproof Deadlock, Bronz (530-53-51)
- FALCON Single Cylinder Classroom Deadbolt, SFIC Housing Less Core, US26D (D111B 626)
- Classic Accessories Deadbolt Locks