Shop All Deadbolt Locks
Classic Accessories
Double Cylinder Deadbolt Grade 3; Edged Bronze
Mfr # VE266747
Zoro # G203701046
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # VE266747
- Zoro # G203701046
- UPC # 652513897136
- Country of Origin China
- Category Deadbolt Locks
Description
Double cylinder door handle sets and deadbolts are keyed on both the interior and the exterior, requiring a key to lock or unlock from either side. In some locations, Double Cylinder locks will not pass code due to their hindrance of quick exit during a fire, and as such are not commonly used for residential locations.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- 200,000 Cycle Count.
- Work's Well with both Traditional and Functional Decor.
- Item Weight - 1.8 lbs.
- Door Prep - Entry Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Latches - Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable (9092), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1 in. throw with hardened steel rod.
- Strikes - 2-1/4 in. full lip round corner (9113 & 9117).
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Cylinder - KW1 5-pin standard. SC1 5-pin optional Deadbolts packed KA5.
- Door Handing - Not Required.
- Finish - Edged Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Vinyl Composition Tile, 45sq ft, Cool Whte (FP51899031)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CGI)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 7/16 in (65104)
- CODEL DOORS 24" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2068pri8403)
- SCHLAGE LOCK Sat NI SGL Cyl Deadbolt (B60NG619)
- DORMAKABA Tubular Deadbolts and Deadlatches (9060000-04-41)
- SCHLAGE COMMERCIAL Satin Nickel Deadbolt B680619 (B680619)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Satin Stainless (DB2410SS)
- YALE Deadbolt w/Thumbturn, Satin Chrome (D291 X 626)
- ARROW Arrow Grade 1, Single Cyl, SFIC Less Core, US3, Rectangle Stk (D61 3 IC)
- GOOGLE NEST Nest x Yale Keyless Entry Deadbolt with Nest Connect Oil Rubbed Bronze (RB-YRD540-WV-0BP)
- Classic Accessories Deadbolt Locks and Deadlatches