Shop All Deadbolt Locks
Classic Accessories
Double Cylinder Deadbolt Grade 3; Bright Brass
Mfr # VE269553
Zoro # G003701062
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # VE269553
- Zoro # G003701062
- UPC # 652513897105
- Country of Origin China
- Category Deadbolt Locks
Description
Double cylinder door handle sets and deadbolts are keyed on both the interior and the exterior, requiring a key to lock or unlock from either side. In some locations, Double Cylinder locks will not pass code due to their hindrance of quick exit during a fire, and as such are not commonly used for residential locations.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- 200,000 Cycle Count.
- Work's Well with both Traditional and Functional Decor.
- Item Weight - 1.8 lbs.
- Door Prep - Entry Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Latches - Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable (9092), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1 in. throw with hardened steel rod.
- Strikes - 2-1/4 in. full lip round corner (9113 & 9117).
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Cylinder - KW1 5-pin standard. SC1 5-pin optional Deadbolts packed KA5.
- Door Handing - Not Required.
- Finish - Bright Brass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Offset Pull Handle, Aluminum, Bronze, Clips/Fasteners (BF157.314)
- KABA ILCO Key Blank, Brass, Schlage Lock, PK10 (A1145L-SC20)
- WADDELL Base Block 3-3/4X6In Oak (BTB35OAK)
- PRIME-LINE Diecast Cam Action Window Sash Lock with Alignment Lugs, White 1 Set (F 2554)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (4550R-01-130)
- BALDWIN Estate Satin Brass with Brown Deadbolts (8241.060)
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27SSTK626)
- SCHLAGE WIFI DEADBOLT METAL SN (BE499WBVCEN619)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, Rectangle Stk (B571 643E)
- SCHLAGE Corridor Mortise Lock with Deadbolt, 06B Design, Satin Chrome (L9456P 06B 626)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B662J626 (B662J626)
- Classic Accessories Deadbolt Locks and Deadlatches