Shop All Patio Cushions & Pillows
Classic Accessories
Dining Chair Back Cushion Foam, 2" Thick
Mfr # 61-023-010923-RT
Zoro # G7539338
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 61-023-010923-RT
- Zoro # G7539338
- UPC # 00529630297104
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 21 in W x 25 in H x 2 in T |
Details
Item | Back Cushion Foam,2" Thick Dining |
Description
Back Cushion Foam,2 In. Thick Dining
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Force Table, Economy (UNFTS001)
- WOW WATERSPORTS WOW 195210 Speed-X Power Pump DC 12V 3.0 PSI (19-5210)
- YUKON GLORY Magnetic Grill Light (YG-715)
- SPYKER SPREADERS 50lb ERGO-PRO Spreader PC (SPY50L-1P)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 23" x 20" x 4" (62-025-HGREY-EC)
- CLASSIC ACCESSORIES Patio Lounge Chair Pillow Back Cushion Foam, 21 x 15 x 4 Inch (61-065-019901-RT)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Khaki, 2PK (62-115-016202-2PK)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x21x3" Patio Seat Cushion Cover, Dark Taupe (60-424-015101-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 72x21x3" Patio Chaise Lounge Cushion, Mushroom (62-001-MUSHRM-EC)
- CLASSIC ACCESSORIES Weekend 19" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH19193)
- DUCK COVERS Indoor/Outdoor Seat Cushions, After Party Flamingo, PK2 (DCAPCH19195-2PK)
- Classic Accessories Outdoor Chairs