Classic Accessories

Deer Park Sunset Trellis


product price: $297.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our Topiaries are made for the consumer in mind. All products come with great features. We have made our products with durable powder coated finishes they built for weather resistance. Our products come to you with a natural patina appearance - it will complement any decor.
  • Indoor/outdoor use.
  • Fitted rubber feet protect flooring.
  • Great for store displays.
  • Use for all seasons.
  • Assembled Depth: 0.5".
  • Assembled Height: 87.0".
  • Assembled Width: 40.0".
  • Assembly Required: Yes.
  • Collapsible: No.
  • Color Family: Browns / Tans.
  • Color/Finish: Metal.
  • Frame material type: Metal.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.