Shop All Furniture Covers
Classic Accessories
Cushion/Cover Storage Bag, Sand
Mfr # 58982-EC
Zoro # G7540202
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 45.5 in L x 13.75 in W x 20 in H
- Cover Dimensions 45.5 in L x 13.75 in W x 20 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 58982-EC
- Zoro # G7540202
- UPC # 00052963009859
- Country of Origin China
- Category Furniture Covers
Dimensions
Size | 45.5 in L x 13.75 in W x 20 in H |
Cover Dimensions | 45.5 in L x 13.75 in W x 20 in H |
Details
Item | Cushion/Cover Storage Bag,Sand |
Description
Cushion/Cover Storage Bag,Sand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Heavy Duty Keyboard Stand (PKST58)
- CONTINENTAL Water/Garden Leader Hose (CWH075-03MF)
- ISLAND UMBRELLA Umbrella Base, Bronze, Cast Iron, 50 lb. (NU5405A)
- COASTAL PET Safari Self Cleaning Slicker LARGE (2426-L)
- CLASSIC ACCESSORIES Ravenna Deep Seated Patio Lounge Chair Cover, Grey, 42"x38" (55-422-015101-EC)
- CLASSIC ACCESSORIES Ravenna Deep Seated Lounge Chair Cover, 42"x38", 2PK (55-422-015101-2PK)
- CLASSIC ACCESSORIES Large Rectangle Bar Table/Chair Set Cover (55-907-041501-00)
- CLASSIC ACCESSORIES Cover, Outdoor Fire Column (55-796-031501-00)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-007-010301-RT)
- CLASSIC ACCESSORIES Veranda Round General Purpose Patio Furn (56-087-011501-00)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Double Wide Patio, Rocking, 42.5"x52.5" (55-874-011501-00)
- Classic Accessories Patio Furniture