Shop All Furniture Covers
Classic Accessories
Cover, Stand Up Patio Heater, Grey
Mfr # 55-175-015101-EC
Zoro # G7295248
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Length 36 in
- Color Dark Taupe/Mushroom/Espresso
- Material Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
- Cover Dimensions 34 in Dia Dome x 18.5 in Dia Round Base x 95 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-175-015101-EC
- Zoro # G7295248
- UPC # 052963013276
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 36 in |
Length | 36 in |
Cover Dimensions | 34 in Dia Dome x 18.5 in Dia Round Base x 95 in H |
Size | 34"DIA Dome x 18.5"DIA Round Base x 95"H |
Height | 98 in |
Details
Item | Cover,Stand Up Patio Heater,Grey |
Color | Dark Taupe/Mushroom/Espresso |
Material | Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester |
Description
Cover,Stand Up Patio Heater,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODSTREAM 2Pk Gopher Trap (M9013)
- ZORO SELECT Electric Fence, 17 Ga., Length 2640 Ft. (4LVR2)
- JACKS IMPORTS Black Spur Straps MENS (10765-MEN)
- DESIGN TOSCANO Golden Retriever Puppy Partner Collectible Dog Statue (JQ100671)
- CLASSIC ACCESSORIES Ravenna Patio Bar Table and Chair Set Cover, 66 x 66 x 34 in. (56-480-015101-EC)
- CLASSIC ACCESSORIES Fire Pit/Log Rack Cover, 4 ft (55-171-025101-EC)
- CLASSIC ACCESSORIES Veranda Large Conversation Set Cover, 102"x72" (55-883-041501-00)
- CLASSIC ACCESSORIES Coffee Table Cover, Round Ottoman, Large, Sand (55-912-042001-EC)
- CLASSIC ACCESSORIES Terrazzo Deep Seated Patio Loveseat Cover, Small, Sand, 60"x42" (55-899-022001-EC)
- CLASSIC ACCESSORIES Sideslide Heavy Duty Barbecue Grill Cover, 64"W x 30"D x 48"H (56-274-031001-EC)
- CLASSIC ACCESSORIES Large Outdoor Chiminea Cover, Beige (55-779-041501-00)
- Classic Accessories Patio Furniture