Shop All Furniture Covers
Classic Accessories
Cover, Sqr. Stand Up Heater
Mfr # 71952
Zoro # G7298571
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36 in
- Length 36 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 34 in Dia Dome x 18.5 in Dia Base x 95 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 71952
- Zoro # G7298571
- UPC # 052963719529
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 36 in |
Length | 36 in |
Cover Dimensions | 34 in Dia Dome x 18.5 in Dia Base x 95 in H |
Height | 98 in |
Size | 34"DIA Dome x 18.5"DIA Base x 95"H |
Details
Item | Cover,Sqr. Stand Up Heater |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Sqr. Stand Up Heater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE FITNESS Neoprene Coated 15 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-15LB-BK)
- STENS New Carburetor Kit 615-503 For Zama C1Q-S154 Carburetors Rb-169 (615-503)
- MTD Shaft Adapter (711-06397)
- MSA SAFETY Cap Assembly, Sport Carbon Fiber (10204777)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion Cover, 18 x 18 x 2 Inch, Empire Blue (60-563-010501-EC)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Double Wide Patio Chaise Lounge Cover 80 Inch, 82"x57" (55-830-016601-RT)
- CLASSIC ACCESSORIES Cover, Chair, Stackable Patio, Beige (78972)
- CLASSIC ACCESSORIES Cover Bonanza 84 x 48 x 48 Inch ATV Cover (15-122-050401-RT)
- CLASSIC ACCESSORIES Cover, Chair, Med, Lounge (55-643-011501-00)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 84"x84" (55-709-035101-EC)
- MODERN LEISURE Chalet Round Patio Dining Table Cover, 5 in. Diameter x 25 in. H, Beige (2963)
- Classic Accessories Furniture Covers