Shop All Furniture Covers
Classic Accessories
Cover, Set, Small, Table/Chair
Mfr # 71912
Zoro # G7297637
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 62 in
- Length 62 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 71912
- Zoro # G7297637
- UPC # 052963719123
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 62 in |
Length | 62 in |
Cover Dimensions | 60 in Dia x 23 in H (Small) |
Height | 24 in |
Size | Table/Chair set 60"DIA x 23"H (Small) |
Details
Item | Cover,Set,Small,Table/Chair |
Shape | Square |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Set,Small,Table/Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENOZ Moth Crystals 1 lb (E416.4T)
- STENS Recoil Starter Assembly 150-500 For Husqvarna 537284201 (150-500)
- EGO Multi Head Carbon Fiber Extension Pole (EP7501)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Tricep Rope Heavy Duty Tricep Rope Attachment; Black (Tricep Rope)
- CLASSIC ACCESSORIES Ravenna Medium Patio Day Chaise Lounge Cover, 68"x36" (55-162-035101-EC)
- CLASSIC ACCESSORIES Rect/Oval Table Cover, Sand (58242-EC)
- CLASSIC ACCESSORIES Terrazzo Rect/Oval Table/Chair Set Cover, Medium, Sand, 90"x60" (58252-EC)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 125"x125"x36", Dark Cocoa (56-321-046601-RT)
- CLASSIC ACCESSORIES Cover, Box, Deck, 48" (55-705-011501-00)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, Veranda, (56-306-011501-EC)
- CLASSIC ACCESSORIES Sideslide Heavy Duty Barbecue Grill Cover, 64"W x 30"D x 48"H (56-274-031001-EC)
- Classic Accessories Patio Furniture