Shop All Furniture Covers
Classic Accessories
Cover, Set, M, Rect/Oval, Table/Chair, Beige
Mfr # 70922
Zoro # G7291833
original price:
$66.15
9% off
new price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Length 90 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 88 in L x 58 in W x 23 in H (Medium)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 70922
- Zoro # G7291833
- UPC # 052963709223
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 60 in |
Length | 90 in |
Cover Dimensions | 88 in L x 58 in W x 23 in H (Medium) |
Height | 24 in |
Size | Table/Chair sets 88"L x 58"W x 23"H (Medium) |
Details
Item | Cover,Set,M,Rect/Oval,Table/Chair,Beige |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Set,M,Rect/Oval,Table/Chair,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO Wbg Chickweed Rts 32Oz (0398710)
- NYLGLO Maine State Flag, 3x5 Ft (142260)
- ROUNDUP Dual Action Weed and Grass Killer RTU Liquid 1 gal, 4PK (5378304)
- A.R. NORTH AMERICA M22 Fitting, M14QCXM15 PLUG (85.300.149)
- CLASSIC ACCESSORIES Montlake Rectangle Lounge Seat Cushion Slipcover, Heather Henna, 25"x23" (60-316-016601-RT)
- CLASSIC ACCESSORIES White Table Cover, Mainland, 108"x82"x23" (56-061-044601-EC)
- CLASSIC ACCESSORIES Sideslide Heavy Duty Barbecue Grill Cover, 64"W x 30"D x 48"H (56-274-031001-EC)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 23"x4" (60-004-010301-RT)
- CLASSIC ACCESSORIES Veranda Oversized Umbrella Storage Carrying Bag, 72"x67" (55-929-011501-00)
- CLASSIC ACCESSORIES Montlake Square Dining Seat Cushion Slipcover, Antique Beige, 21"x21" (60-015-010301-RT)
- CLASSIC ACCESSORIES Ravenna Double Adirondack Cover (56-263- (56-263-011501-EC)
- Classic Accessories Furniture Covers